Hallowell® 1-Tier 1 Door Home Team Ventilated Locker, 15"Wx15"Dx48"H, Black/Yellow, Unassembled
|
Questions & Answers (0)
Product Description
Available in 5 team color combinations, Hallowell Home Team Lockers are the ideal compliment to the décor of sports themed rooms, kid's bedrooms, basements and garages. Includes shelf and coat hooks. Features stainless steel recessed handle, ventilated door and piano hinge. Padlock (not included). Includes fixed Hat shelf and hooks. Easy to assemble. Two year limited warranty.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 48 in |
| Compartment Width | 15 in |
| Weight | 50 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Black |
| Door Type | Perforated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | HTL151548-1MT |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |