Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell Tradeline Power Pro Model 3 Pole-50A-120V

Honeywell Tradeline Power Pro Model 3 Pole-50A-120V

Item #: WBB394430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell DP2030A1004 2 Pole Definite Purpose Contactor

Honeywell DP2030A1004 2 Pole Definite Purpose Contactor

Honeywell DP2030D5001 277 Vac 2 Pole Definite Purpose Contactor

Honeywell DP2030D5001 277 Vac 2 Pole Definite Purpose Contactor

Packard C130A Contactor - 1 Pole 30 Amps 24 Coil Voltage

Packard C130A Contactor - 1 Pole 30 Amps 24 Coil Voltage

Packard C230B Contactor - 2 Pole 30 Amps 120 Coil Voltage

Packard C230B Contactor - 2 Pole 30 Amps 120 Coil Voltage

Packard C390C Contactor - 3 Pole 90 Amps 208/240 Coil Voltage

Packard C390C Contactor - 3 Pole 90 Amps 208/240 Coil Voltage

Packard C390A Contactor - 3 Pole 90 Amps 24 Coil Voltage

Packard C390A Contactor - 3 Pole 90 Amps 24 Coil Voltage

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Honeywell Tradeline Power Pro Model 3 Pole-50A-120V

120 Vac 3 pole Contactor.

Weights & Dimensions

  • Depth 2.4 in
  • Width 3.62 in
  • Height 3.1 in

Product Details

  • Electrical Connections Lug Connectors
  • Brand Honeywell
  • Voltage 120 V
  • Description PowerPro Definite Purpose Contactor
  • Poles 3
  • Temperature Range -4-149 °F
  • Manufacturers Part Number DP3050B5000
  • Respirator Connection Type 1/4" Quick-Connects, #6 Screws
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Tradeline Power Pro Model 3 Pole-50A-120V

Honeywell Tradeline Power Pro Model 3 Pole-50A-120V

Item #: WBB394430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant