Hook Assy - For Use With NER015S, NER020S, NER020L
Harrington® Hook Assembly For NER015S, NER020S, NER020L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000, 4000 lbs |
Product Details
| Manufacturers Part Number | ER2ES1001 |
| Type | Hook |
| Material | Steel |
| Color | Yellow |
| Brand | Harrington |