Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3147434

MPN #: HLT182

Tape Logic® Hook & Loop Tape Individual Dots with Adhesive, 3/4"L x 3/4"W, Black, Pack of 200

Product Description
Rubber based adhesive for both high and low temperature environments.

Features:
  • Weather-resistant
  • Includes both hook and loop items


PRICE
$41.95

This product will be restocked soon

Notify mewhen this product is back in stock

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
41.95
Buy 3 units - 5 units
39.95Save $2.00 (5%)
Buy 6+ units
38.95Save $3.00 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width3/4 in

Product Details

TypeLoop
MaterialRubber
Package Quantity200
ColorBlack
Manufacturers Part NumberHLT182
BrandTape Logic