- R1 Hook 1.96" L x .157 dia
- R2 Hook 1.29" L x .118" Dia. X .66" gap
- R19 Hook .748" dia.
- R30 Hook 1.37" L x .157" dia.
Hook Set 855001-51 for Treston Mobile Panel Carts - Galvanized Steel - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Treston's hook set 1 includes 20 basic hooks in 4 styles, compatible with all Treston perforated pegboard panels.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Hook |
| Material | Galvanized Steel |
| Package Quantity | 20 |
| Color | Silver |
| Manufacturers Part Number | 855001-51 |
| Brand | Treston |