- R1 Hook 1.18" L x .118 dia.
- R1 Hook 1.96" L x .157 dia.
- R2 Hook 1.29" L x .118" Dia. X .66" gap
- R19 Hook .748" dia.
- R19 Hook .866" dia.
- Screwdriver Holder 8-1/2" x 8-21/32" x 2"
- R24 Hook 3.14 L x 1.02" dia.
- R29 Hook 2.36" L
- R30 Hook 1.37" L x .157" dia.
- R33 Hook 3.54" dia. x 1.18" H
- R37 Hook 2.36" dia.
- Drill Bit Holder 1-3/4"H x 1-5/8"W
Hook Set 855002-51 for Treston Mobile Panel Carts - Galvanized Steel - Pkg Qty 45
Write a Review
|
Questions & Answers (0)
Product Description
Treston's hook set 2 includes 45 basic hooks in 12 styles, compatible with all Treston perforated pegboard panels.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Hook |
| Material | Galvanized Steel |
| Package Quantity | 45 |
| Color | Silver |
| Manufacturers Part Number | 855002-51 |
| Brand | Treston |