x

Take 15% off your entire order!

Offer applied at checkout

+

Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity

Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity

Item #: WB251577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $753.00

$125.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

ALUMINUM TRUCK & VAN WALK RAMP

Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.

Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2""H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.

Hook Style Ramp features steel end lip that hooks into holes in trailer rail for a secure connection.

Note: Not for use with motorized equipment and pallet trucks.

  • LENGTH FEET 10
  • WIDTH INCHES 38
  • CAPACITY LBS. 2200
  • 2 WHEEL CART CAPACITY LBS. 1500
  • 4 WHEEL CART CAPACITY LBS. 2200
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 90 Day
  • MANUFACTURERS PART NUMBER AWR-38-10B
  • MAXIMUM HEIGHT INCHES 40
  • MINIMUM HEIGHT INCHES 6
  • TYPE Hook
  • USABLE WIDTH INCHES 36
  • WEIGHT LBS. 125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity

Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity

Item #: WB251577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity
    Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity
    Hook Style Walk Ramp AWR-38-10B - 38"W x 10'L - 2200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant