Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.

Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.

Item #: WB261971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$469.99 up to 6% OFF

Price: $440.95

Save $22.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 2-1/2 Gallon Capacity

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 2-1/2 Gallon Capacity

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Telescoping Wand

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Telescoping Wand

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit

ProTeam® Super QuarterVac HEPA Backpack Vacuum w/14" Floor Tool, Wand Kit

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Air Force® Master Blaster® Car And Motorcycle Dryer

Air Force® Master Blaster® Car And Motorcycle Dryer

Increase productivity with this lightweight design and ergonomic harness that enables easy maneuverability with less fatigue, minimizing downtime. HEPA filtration with Hexaguard™ technology and self-sealing bags that trap dust in when disposing. Backpack vacuum features 2 speed motor that provides Hush mode with less disruption at 66 dB and Boost mode for higher performance. Anodized aluminum latches. Accessories include: Crevice Tool, Carpet Tool, 52" S Bend Wand, Hard Surface Straight Suction Nozzle, Dusting Brush and 5'L Hose. CRI Rated. Limited 2 Year Warranty.

Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.

Weights & Dimensions

  • Depth 12 in
  • Width 9-1/2 in
  • Cleaning Width 14 in
  • Cord Length 50' Ft.
  • Height 19 in
  • Weight 11.7 lbs

Product Details

  • CFM 92 CFM
  • Description Hushtone Backpack
  • Capacity 1-1/2 gal
  • Wattage 1200 W
  • Brand Hoover
  • Decibels 66
  • Filtration HEPA mic
  • Manufacturers Part Number CH34006
  • Color Family Gray
  • Motor Amps 10.0 A

Warranty

  • Warranty 2 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.

Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.

Item #: WB261971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Hoover® Hushtone™ Backpack Vacuum, 1-1/2 Gallon Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant