Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB652733BL

MPN #: QGH-600BL

Quantum Storage® Plastic Giant Hopper Bin, 17-1/2"L x 10-7/8"W x 12-1/2"H, Blue - Pkg Qty 4

Product Description
These quality hopper bins feature a wide front opening for easy access, 1 rear and 2 side grip handles. They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applications. FDA Compliant Resin & Colorant. Hopper bins stack 6 high. Sold in carton quantities - 4 bins per carton of 1 color. Please enter a multiple of 4 in the QTY box for each unit ordered.

PRICE
$61.00  Sold in packages of 4 / $15.25 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width10-7/8 in
Height12-1/2 in
Size (L x W x H)17-1/2 x 10-7/8 x 12-1/2 in
Inside Length15-3/4 in
Inside Width9-1/2 in
Inside Height12-1/4 in

Product Details

Assembly RequiredNo
TypeHopper Bin
ColorBlue
MaterialPlastic
Package Quantity4
Manufacturers Part NumberQGH-600BL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant