Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. 4 Pair Home Glove Rack, 2004, 22"L

Horizon Mfg. 4 Pair Home Glove Rack, 2004, 22"L

Item #: WBB1037900

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.22 up to 32% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Horizon Mfg. Personal Protect Equipment Storage Rack, Stainless Steel, 2016-STNLS, 7-1/2"L

Horizon Mfg. Personal Protect Equipment Storage Rack, Stainless Steel, 2016-STNLS, 7-1/2"L

Libman Commercial 18" Microfiber Mop Refill - 119 - Pkg Qty 6

Libman Commercial 18" Microfiber Mop Refill - 119 - Pkg Qty 6

Horizon Mfg. Personal Protect Equipment Storage Rack, PVC Coated, 2016-PVC, 7-1/2"L

Horizon Mfg. Personal Protect Equipment Storage Rack, PVC Coated, 2016-PVC, 7-1/2"L

Horizon Mfg. Glove Rack, 2002, Black, Holds 2 Pairs, 10-1/2"L

Horizon Mfg. Glove Rack, 2002, Black, Holds 2 Pairs, 10-1/2"L

Horizon Mfg. Glove Rack, 2054-STNLS, Stainless Steel, Holds 4 Pairs, 5-1/4"L

Horizon Mfg. Glove Rack, 2054-STNLS, Stainless Steel, Holds 4 Pairs, 5-1/4"L

OccuNomix Watch Scratch Guard Black, 1 Pack of 12, 561

OccuNomix Watch Scratch Guard Black, 1 Pack of 12, 561

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Decade M40SGY1 Pallet Container Solid Wall 48x40x31 Long Side Runners Gray 1500 Lb Capacity

Decade M40SGY1 Pallet Container Solid Wall 48x40x31 Long Side Runners Gray 1500 Lb Capacity

Bluff 42" Rack Guard, RG42R, Right Side, Yellow

Bluff 42" Rack Guard, RG42R, Right Side, Yellow

Bluff 42" Rack Guard, RG42L, Left Side, Yellow

Bluff 42" Rack Guard, RG42L, Left Side, Yellow

Rubber-Cal "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2' x 3' Rubber Floor Mat - Black Borders

Rubber-Cal "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2' x 3' Rubber Floor Mat - Black Borders

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

Free Shipping

Horizon Mfg. 4 Pair Home Glove Rack, 2004, 22"L

Glove Rack, Black, Holds 4 Pairs, Dimensions: 14"H x 22"W x 5.25"D.

Product Details

  • Type Glove Rack
  • Package Quantity 1 Unit
  • Brand Horizon Manufacturing
  • Description 4 Pair Home Glove Rack
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 2004
  • Color Family Black

Weights & Dimensions

  • Width 5-1/4 in
  • Height 14 in
  • Length 22 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. 4 Pair Home Glove Rack, 2004, 22"L

Horizon Mfg. 4 Pair Home Glove Rack, 2004, 22"L

Item #: WBB1037900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant