
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $25.95
Clearance Price: $11.78
Customers Also Viewed
3" SDS Binder, English. This GHS compliant highly visible binder is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in the USA from 100% Recycled Chipboard (for dry climates only).
Weights & Dimensions
- Width 3 in
- Ring Size 3 in
- Height 11-5/8 in
Product Details
- Assembly Required No
- Language(s) English
- Sign Shape Rectangle
- Type SDS Binder
- Brand Horizon Manufacturing
- Package Quantity 1
- Material Acrylic
- Manufacturers Part Number 3013
- Color Family Yellow
There are 1 questions and 1 answer for this product.
-
Does this unit come with the chain, as seen in the picture?
Question Asked By: Tina , April 17, 2015
Answer This Question
Question Answered By:
-
Product Expert, April 17, 2015
Yes, the chain comes with the picture.
-

Facility Visi Sign - SDS Info, 8-3/4" x 5-3/4", Green on White
Item #: B172192
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$25.95

Global Industrial™ Fire Extinguisher Sign, 18x4, Pressure Sensitive Vinyl
Item #: 724220P
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.60

Graphic Facility Signs - Emergency Eye Wash - Plastic 7x7
Item #: 337534R
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.20

Facility Visi Sign - First Aid
Item #: B172191
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.25

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic
Item #: 724213R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.70

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic
Item #: 724215RB
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.07

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic
Item #: 724214R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.31

Global Industrial™ Notice Safety Glasses Required Beyond This Point, 7x10, Rigid Plastic
Item #: 724224R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global Industrial™ Safety First Foot Protection Required In This Area, 10x14, Rigid Plastic
Item #: 724227RB
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$12.54

Horizon Mfg. English Three Ring SDS Binder, 3013, 3"W
$11.78
- Product Information
- Customer Review
- Product Q&A
- Accessories