Horizon Mfg. White Wire Basket, 5081-W, 12"L X 6"W X 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Wire Basket 12" x 6" x 6", white, mounts to pegboard or slatwall. THESE DO NOT MOUNT ON WALLS.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Basket |
| Material | Steel Wire |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 5081-W |
| Hardware Included | No |
| Brand | Horizon Manufacturing |