Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3165097

MPN #: HZ-110-BL1

Xena Horizon Women’s Alloy Toe Rugged PR Safety Work Boots Carbon Black - Size 11

Product Description
A rugged work boot with a touch of glam, the Horizon was made for badass women. The Horizon is strong AND beautiful … just like you. For best fit, order 1/2 size larger than your Regular Shoe size.

Features:
  • Alloy Toe (ASTM F2413-18 Certified)
  • Impact & Compression Resistant (I/75 C/75)
  • Puncture Resistant (PR Rated)
  • Electrical Hazard Protection (EH Rated)
  • Slip Resistant SR Rated (ASTM F3445)
  • Oil & Chemical Resistant Outsole (D471)
  • Deep Tread Outsole (Terrain Stability)
  • Elevated 8" Shaft Height
  • Reinforced Ankle Padding
  • Engineered for Women
  • Shock Absorbing Insole (Arch Support)
  • Insulated Mesh Lining (Air-Flow Tech)
  • Adjustable Lace Fit (Premium Hardware)
  • Beautiful Xena Touches
  • Handcrafted in North America
  • Waterproof Nubuck Leather (LWG Certified)
  • Carbon Black Color with Red Accents
  • Small Woman-Owned Business
  • For best fit, order 1/2 size larger than your Regular Shoe size


PRICE
$179.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height8 in

Product Details

Chemical Resistance SoleYes
Upper MaterialNubuck Leather
MaterialLeather / Rubber / Polyurethane
Outsole MaterialRubber/Polyurethane
GenderWomen's
Manufacturers Part NumberHZ-110-BL1
InsoleAntimicrobial Polyurethane
WaterproofYes
BrandXena Workwear
TypeWork Boots
ColorCarbon Black
SeriesHorizon
Toe TypeAlloy Toe
Midsole MaterialPolyurethane
StyleWaterproof Boots
Outsole DesignOil & Chemical Resistant
InsulatedYes
Insulation TypeMesh Lining
Closure TypeLace-Up
Footwear Sole PatternSlip Resistant
Package Quantity1
DescriptionWomen's Safety Work Boots
Shank MaterialFiberglass
Slip ResistantYes
Lining MaterialInsulated Mesh

Compliance & Certifications

CertificationsASTM F2413-18, ASTM F3445, OSHA Compliant, EH Rated