Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136012

MPN #: G1H200RG4

Ingersoll Rand® Straight Die Grinder, 1/4" Air Inlet, 20000 RPM, 0.4 HP

Product Description
The G-Series grinder deliver more power and precision for enhanced performance. They are easier to service, which means less downtime for users. And the grinder's ergonomic design makes them more comfortable to use.

Features:
  • Durability: Made to withstand repeated drops, harsh chemicals and tough work environments, this tool is ready to work whenever, wherever
  • Reliability: Built to last, this tool performs well job after job, which is why it's right at home in shipbuilding, heavy machinery, railroad, oil and gas, body shops and even aerospace environments
  • Comfort: These die grinders have a comfortable, ergonomic body shape that ensures you'll get more done with less fatigue
  • At 0.4 HP and 20,000 rpm, the G1 Series packs a lot of power in a small package
  • Ideal for light material removal, cleaning rough castings, debarring parts, cleaning up welds, and other finishing tasks
  • Ergonomically designed D-shaped grip
  • One-nut access for all motor servicing


PRICE
$489.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8
Width6-11/16 in
Height2-11/16 in
Weight0.9 lbs
Collet Size1/4"
Hose Size Inside Diameter3/8"

Product Details

RPM20000 rpm
CFM19 CFM
Horsepower0.4 HP
ColorBlack
Air Inlet Thread Size (NPT)1/4" in
Tool TypeStraight Die Grinder
Pressure90 psi
Max PSI90 psi
Made in the USAYes
DescriptionStraight Die Grinder
Package Quantity1
Manufacturers Part NumberG1H200RG4
Free Speed20000 rpm
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr