
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lavi Industries, Horizontal Fixed Sign Frame, 50-1141F7H/SA, 8.5" x 11", Slotted, Satin
Our fixed-mount sign frames for 7' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Features tamper-proof, captured media.
Our fixed-mount sign frames for 7' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Features tamper-proof, captured media.
Product Details
- Brand Lavi Industries
- Description Horizontal Fixed Sign Frame
- Frame Style Slotted
- Manufacturers Part Number 50-1141F7H/SA
- Color Family Silver
Weights & Dimensions
- Width 9-1/2 in
- Height 12 in
- Weight 8 lbs
Customer Review
Product Q & A
There are no questions for this product.

Lavi Industries, Horizontal Fixed Sign Frame, 50-1141F7H/SA, 8.5" x 11", Slotted, Satin
$57.95
- Product Information
- Customer Review
- Product Q&A