Federal Signal 41X-024-1 Horn, 24VDC, Explosion-Proof
Write a Review
|
Questions & Answers (0)
Product Description
These Federal Signal 24VDC, explosion-proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy-duty copper-free cast aluminum housings tapped for 3/4- inch conduit. Federal Signal Models 31X is corrosion-resistant vibrating horn with stainless steel diaphragms. Model 41X is available in UL and cUL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F, and G; and Class III. Both are CSA (Canadian Standards Association) Certified. A five minute duty cycle. 5 Year Limited Warranty.
PRICE
$1,729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Height | 7-5/8 in |
| Weight | 9 lbs |
Product Details
| Operating Temperature | -31F to 150F |
| Mounting Location | 3/4" Pipe |
| Voltage | 24 V |
| Made in the USA | Yes |
| Description | Horn, 24VDC, Explosion-Proof |
| Package Quantity | 1 |
| Manufacturers Part Number | 41X-024-1 |
| Decibels | 100 |
| Operating Current | 1.2 |
| LED Color Family | Gray |
| Brand | Federal Signal |