Federal Signal 52-024-1 Horn, 24VDC, Resonating
|
Questions & Answers (0)
Product Description
The Federal Signal Model 52 resonating horn produces 114dBa @ 10 feet (124dBa @ 1m) with a 1,000 foot range. It is capable of penetrating high ambient noise levels. Being electrically-activated, the Model 52 does not require an air compressor for operation. The Model 52 is able to withstand the shocks, vibrations, dust and atmospheric conditions encountered in off-road use. The operating temperature range is -40°F to 185°F (-40°C to 85°C). Rubber gaskets and a power connector make the Model 52 completely watertight. The projector and internal parts are made of zinc-coated steel or stainless steel to resist corrosion; the exterior is sealed with gray enamel paint. The housing is die-cast aluminum. Tied and adhesive-bonded internal wiring helps prevent electrical shorts, wire breakage, and loose connections. The Model 52 is available in 24VDC. It's 18-32V operating range allows for voltage inconsistencies. The Model 52 has a duty cycle of five minutes on and five minutes off. Federal Signal's Model 52 resonating horn is specifically designed for off-road vehicles. It provides the very loud sound for which an air-horn is usually required, but without the need for an expensive compressor. Used by major manufacturers of construction equipment, Model 52 resonating horns suit the warning needs of any off-road vehicle working in a high noise environment, including excavators, backhoes, compactors (steamrollers), loaders, tractors, bulldozers, trenchers, and scrapers. 5 Year Limited Warranty.
PRICE
$1,335.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 7-1/2 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Standard Resonating Horn |
| Operating Temperature | -40F to 185F |
| Mounting Location | Surface |
| Voltage | 24 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 52-024-1 |
| Decibels | 114 |
| Operating Current | 4 A |
| LED Color Family | Gray |
| Brand | Federal Signal |