For Use With:
- Jet JSM-403 1/2-inch Square Drive Impact Wrench
Product Details
| Manufacturers Part Number | JT9-40331 |
| For Use With | Impact Wrenchs |
| Brand | JET |
Milton 653-2 3/8" FNPT x 1/4" MNPT Hose Fitting Adapter 3/8" FNPT x 1/4" MNPT brass adapters are used to assemble new hoses or replace old fittings on hoses when reduction in pipe size is required. Brass is the best material to use for applications like this due to its resistance to rust and corrosion like other metals. Adapter bushing male one end and female on the other. Assemble new hoses or replace old fittings on hoses when reduction in pipe size is required 3/8" Female national pipe thread on one end, 1/4" Male national pipe thread on the other Brass adapter bushing
Kit includes the most popular components and accessories utilized by arborists and landscapers. Features the powerful AirSpade 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive arboreal work including vertical mulching, bare rooting, radial trenching, and soil aeration. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Features: AirSpade 2000 handle with Chicago style connector Heavy-duty locking ...
Campbell Hausfeld AF010400, Inflator with Safety Light, 12VDC, 150 PSI, 31" Hose The Campbell Hausfeld 12 Volt, 150 PSI Inflator (AF010400) is portable, yet powerful enough to meet all your inflation needs from sports equipment to RV/truck tires and everything in between. A 31 in. hose with a threaded leak-proof valve and a 10 ft. power cord makes it easy to reach every tire on your vehicle. In a roadside emergency or in your own driveway, this inflator has an accurate, easy-to-read gauge, & a bright LED light for night-time visibility. With the power to inflate a standard R15 tire in ...
The California Air Tools CAT-376 16-Piece Air Hose and Air Tool Accessory Kit may be used to inflate vehicle tires, bike tires, sports balls, etc. and is ideal for cleaning/blowing off surfaces and other items that may be difficult to clean. Includes: (1) 25 ft recoil PE Air Hose (1) Air Blow Gun (1) Tapered Rubber Nozzle (1) Zine Tire Inflation head (1) Inflating Needle (1) Inflating Adapter (pre-assembled on inflating need) (1) Tire gauge (1) Needle Valve (2) Steel 1/4 in NPT Female Couplers (2) Steel 1/4 in NPT Male plugs (2) Steel 1/4 in NPT Female plugs (1) 1/4 in NPT Male Hose ...
The all-new, all-in-one design combines the power of our Boost jump starters with the ultra-fast inflation speed of our air compressors. Introducing the AX65, the ultimate all-in-one portable jump starter, tire inflator, and flashlight engineered to be your essential car accessory and emergency roadside companion. With 2000 amps of power, the AX65 effortlessly jump starts everything from cars and motorcycles to SUVs and tractors, handling engines up to 8.0-liter gasoline and 6.0-liter diesel with ease. AX65 is the next generation of portable air compressors, utilizing advanced motor and ...