Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919455

MPN #: HK3417

Buyers Hose Clamp, HK3417, 2-5/32" Clamping Dia, 17/32" Bolt Hole Dia, 25 PCS/Bag

Product Description
  • Material: CR Steel, C-1008-1010
  • Finish: Zinc Plated
  • Cushion: Black Vinyl, 1/32" thick
  • Packaged in quantities of 25 pieces


  • PRICE
    $82.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight4 lbs
    Bolt Hole17/32"
    Clamping Diameter2-5/32 in

    Product Details

    Package Quantity25/Bag
    DescriptionHose Clamp, 2-5/32" Clamping Dia, 17/32" Bolt Hole Dia, 25/Bag
    Manufacturers Part NumberHK3417
    BrandBuyers Products