Coxreels 15353-28 28" Drum Width Hose Reel Roller Guide for 3/8"-1" ID Hose
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels Hose Roller Guide for 1125, 1275, 1125WCL Series Hose Reels with 28" Drum Width
4-way enclosed pinch-proof stainless steel rollers are 1" in diameter supported by powder coated steel brackets.
4-way enclosed pinch-proof stainless steel rollers are 1" in diameter supported by powder coated steel brackets.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Height | 3-1/2 in |
| Weight | 10 lbs |
| Hose Inside Diameter | 3/8,1/2,3/4,1 in |
Product Details
| Type | Hose Roller Guide |
| Open or Enclosed Chassis | Open |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 15353-28 |
| Cable/Cord/Hose Included | No |
| Brand | Coxreels |
Warranty
| Warranty | 1 yr |