Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :T9ZB469204

MPN #: CMBHC1826TBC192

Cambro CMBHC1826TBC192 - Hot Cold Cart Tall Profile Granite Green Celsius 10" Rear Casters

Product Description
Camtherm® Hot/Cold Cart, electric, tall profile, double door, insulated, poly construction, temp. set dial, on-off power switch, universal pan slides, C therm., serving top, menu clip, 6" front and 10" rear casters, 6' cord with plug, granite green, 125v/50/60/1-ph, 1800 watts, UL and NSF

PRICE
$16,049.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width30-1/2 in
Height64-3/4 in

Product Details

Type110
Voltage110 V
Package Quantity1
ColorGreen
Manufacturers Part NumberCMBHC1826TBC192
BrandCambro