Lids are designed for use with 12 oz., 14 oz. and 16 oz. cups that hold hot and cold beverages.
Genuine Joe Hot/Cold Lids, Fits 12-16 Oz., 1,000/Carton, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 12-16 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Hot/Cold Lids. |
| Color | White |
| Manufacturers Part Number | GJO58555 |
| Fits | 12 - 16 oz Hot/Cold Cups |
| Brand | Genuine Joe |