Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862671

MPN #: 116925

Shurtape® HP 800 Heavy Duty Carton Sealing Tape 3" x 55 Yds. 3.4 Mil Clear - Pkg Qty 24

Product Description
Premium performance grade adhesive transfer tape for mounting, holding, joining and splicing various substrates, including paper, cardboard, textiles, plastics, leather, wood, glass and painted surfaces. Quick and easy to use, TG 356 is reverse wound on a 1-inch I.D. core and can be used with an adhesive transfer gun to make just about any surface self-adhesive. Applicable Standards include ASTM D 1974/D 1974M-16, ASTM D 5486M-12, Type I, Class 2, ASTM D 5486M-12, Type II, Class 2, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1630.

Features:
  • Premium performance grade adhesive transfer tape
  • Eliminates the clean-up and drying time associated with liquid adhesives
  • Maintains adhesion characteristics in normal and severe environmental conditions
  • Extremely conformable
  • Resists humidity, most solvents and UV light
  • Backing: 50 micron polyester film
  • Adhesive: Synthetic rubber/resin hot melt adhesive


PRICE
$766.80  Sold in packages of 24 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
766.80
Buy 2 pkgs - 5 pkgs
742.80Save $24.00 (3%)
Buy 6+ pkgs
718.80Save $48.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width3 in
Thickness3.4 mil
Tensile Strength54 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Application Temperature Range35° - 110° F °F
Tape DutyHeavy
Micron Cast Bopp Film50
MaterialPolyester
DescriptionEconomy Tape
Package Quantity24
Manufacturers Part Number116925
Percent Elongation130
Service Temperature20° - 150° F
BrandShurtape