Hot Plug w/ 6" Hot Wire Pigtail
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | FS9028 |
| For Use With | Heavy Duty Whips |
| Description | Hot Plug w/ 6" Hot Wire Pigtail |
| Brand | Checkers Industrial Products |
Related Products
6' Heavy Duty Quick Disconnect Warning Whip w/o Light, 16"x16" Yellow w/ X Rectangle Flag Warn others of your vehicle's presence by attaching a Heavy Duty Quick Disconnect Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with either High-Vis flag or flag and light, provide easy identification of other vehicles or equipment in your area. Flagstaff™ Quick Disconnect Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately)
6' Heavy Duty Standard Threaded Hex Base Warning Whip w/ Lighting Capability, 12"x 11" Orange Rectangle Flag-FS6L-O Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with orange rectangle flag and lighting capability (LED not included), provide quick and easy identification of other vehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty Industrial Series flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle ...
General-purpose non-lighted warning whips with quick disconnect base include a heavy duty Day Bright™ fluorescent nylon mesh flag with or without 3M® Scotchlite® reflective X, premium fiberglass resin whip, and male quick disconnect base (female base must be purchased separately). Available in 3, 5, 6, 8, 10, or 12 foot lengths and your choice of an orange, green, or yellow flag.
Warn others of your vehicle's presence by attaching a Heavy Duty Quick Disconnect Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with either High-Vis flag or flag and light, provide easy identification of other vehicles or equipment in your area. Flagstaff™ Quick Disconnect Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately)
Features: 3, 5, 6, 8, 10, or 12, foot lengths available Rocket™ II Super Bright Waterproof LED Lights are up to 10 times brighter than competing brands Multiple patent-pending features Most weather-resistant whip on the market -75°C/- 103°F temperature rating of power cable Patent-pending waterproof hot plug connection with two conductor 12'' pigtail