SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

House of Doolittle™Class Book 51407, 11" x 8-1/2", White, 1 Each

House of Doolittle™Class Book 51407, 11" x 8-1/2", White, 1 Each

Item #: WBB1598441

Not Yet Rated

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

Chartpak Vinyl Letters & Numbers, CHA01030, 1"H, Black, Helvetica Font, 88 Pcs

Chartpak Vinyl Letters & Numbers, CHA01030, 1"H, Black, Helvetica Font, 88 Pcs

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Chartpak® Vinyl Numbers, 4"H, White

Chartpak® Vinyl Numbers, 4"H, White

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Chartpak® Vinyl Numbers/Letters, 2"H, White

Chartpak® Vinyl Numbers/Letters, 2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

House of Doolittle™Class Book 51407, 11" x 8-1/2", White, 1 Each

Large squares provide space for 35 students. Perforated pages. For a 9-10 week grading period. Features seating charts, parent meeting log and student information pages. Embossed blue simulated leather cover.

  • Dated/Undated: Undated
  • Calendar Term: 40 Weeks (9-10 Week Grading Periods, 8 Classes)
  • Page Format: 35 Students
  • Separate Sections: Parent Meeting Log, Seating Charts, Student Info Pages, Sub Teacher,Important Dates,Notes
  • Binding Type: Wirebound
  • Cover Color(s): Blue
  • Compliance Standards: FSC Certified


Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 10-7/8 in
  • Width 11 in
  • Height 8-1/2 in
  • Size 11 x 8-1/2

Product Details

  • Package Quantity 1/Ea
  • Brand House Of Doolittle
  • Description House of Doolittle™ Class Book
  • Supply Type Teacher Resources
  • Style Planner
  • Manufacturers Part Number 51407
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
House of Doolittle™Class Book 51407, 11" x 8-1/2", White, 1 Each

House of Doolittle™Class Book 51407, 11" x 8-1/2", White, 1 Each

Item #: WBB1598441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant