SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

Item #: WBB1598407

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Free Shipping

Chartpak Vinyl Letters & Numbers, CHA01030, 1"H, Black, Helvetica Font, 88 Pcs

Chartpak Vinyl Letters & Numbers, CHA01030, 1"H, Black, Helvetica Font, 88 Pcs

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Chartpak® Vinyl Numbers, 4"H, White

Chartpak® Vinyl Numbers, 4"H, White

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Chartpak® Vinyl Numbers/Letters, 2"H, White

Chartpak® Vinyl Numbers/Letters, 2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

Weekly lesson planner for eight class periods for up to 41 weeks. With extra pages for changes. Embossed blue simulated leather cover. Designed to last one year. Spiral-bound with heavyweight brown cover. Includes two calendar pages, two school events pages, semester outlines and eight seating charts per semester.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 11-3/8 in
  • Width 11 in
  • Height 8-1/2 in
  • Size 11 x 8-1/2

Product Details

  • Brand House Of Doolittle
  • Package Quantity 1/Ea
  • Description House of Doolittle™ Lesson Plan Book
  • Supply Type Teacher Resources
  • Style Planner
  • Manufacturers Part Number 51007
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

House of Doolittle™Lesson Plan Book 51007, 11" x 8-1/2", White, 1 Each

Item #: WBB1598407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant