Featuring high-tensile, heat-treated carbon or stainless steel wire, DEWALT HP Wire Wheels offer long-lasting, aggressive brushing action. An innovative internal holding plate construction provides helps to reduced knot movement and helps to increased control and brush life. Delivers smooth performance, with crimped wire for flexibility.
DeWalt® DW49202B HP Stringer Wire Wheel 6" X 5/8-11" .020" Carbon Wire Carbon Steel - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$127.50 Sold in packages of 6 / $21.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Arbor Hole | Threaded Arbor |
| Wire Size | 0.02 in |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 6 in |
Product Details
| Wire Material | Carbon |
| Max RPM | 9000 rpm |
| Wire Style | Stringer Bead |
| Series | HP |
| Tool Compatibility | Angle Grinders |
| Performance Type | HP |
| Package Quantity | 6 |
| Manufacturers Part Number | DW49202B |
| Abrasive Material | Carbon Steel |
| Brand | DeWalt |