- All components are alloy steel, Quenched and Tempered
- Rated at 100% at 90° angle
- Individually proof-tested to 2-1/2 times the Working Load Limit with certification and Statistically Magnetic Particle inspected
- Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
- Marked with a Product Identification Code (PIC) for traceability, top washer is marked with Working Load Limit and recommended torque value
- 360° swivel and 180° pivot action
- Satisfies ASME B30.26 requirements
Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.85 in |
| Width | 3.35 in |
| Thread Length | 0.7 in |
| Bolt Size | 1/2- 13 X 2.00 in |
| Working Load Weight Limit | 2500 lbs |
Product Details
| Color | Gold |
| Manufacturers Part Number | 1016909 |
| Brand | Crosby |