Don Jo HS 9060 35 - Exit ADA Sign, 6" x 9". Brown sign with raised white lettering.
Don Jo HS 9060 35 - Exit ADA Sign, 6" x 9", Brown With Raised White Lettering - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$157.50 Sold in packages of 10 / $15.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Thickness | 1/4 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Exit ADA Sign |
| Color | Brown |
| Manufacturers Part Number | HS 9060 35 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |