x

Take 15% off your entire order!

Offer applied at checkout

Don Jo HS 9070 36 - Diagonal Arrow ADA Sign, 6" x 6", Blue With Raised White Lettering - Pkg Qty 10

Don Jo HS 9070 36 - Diagonal Arrow ADA Sign, 6" x 6", Blue With Raised White Lettering - Pkg Qty 10

Item #: WBB1725132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.99 ea.

Price: $89.90 / Pkg of 10

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo HS 9070 36 - Diagonal Arrow ADA Sign, 6" x 6". Blue sign with raised white lettering.

  • BRAND Don-Jo
  • MANUFACTURERS PART NUMBER HS 9070 36
  • DESCRIPTION Arrow Diagonal ADA Sign
  • HEIGHT INCHES 6
  • COLOR Blue
  • WIDTH INCHES 6
  • THICKNESS INCHES 1/4
  • PACKAGE QUANTITY 10
  • CONSTRUCTION Plastic
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo HS 9070 36 - Diagonal Arrow ADA Sign, 6" x 6", Blue With Raised White Lettering - Pkg Qty 10

Don Jo HS 9070 36 - Diagonal Arrow ADA Sign, 6" x 6", Blue With Raised White Lettering - Pkg Qty 10

Item #: WBB1725132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant