HS Drawer Layout, 21 Compartments 7" H
Write a Review
|
Questions & Answers (0)
Product Description
Includes 6 partitions and 14 dividers. Creates 15 compartments @ 5.25" wide, 6 compartments @ 4.5" wide
PRICE
$175.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/8 in |
| Depth | 18 in |
| Height | 7 in |
Product Details
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | HDR621-200 |
| Accessory Type | Drawer |
| Brand | Lista |