Winco HSCP-0808 Square Cake Pan - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Square Cake Pan 8" x 8" x 2.25".
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Depth | 2-1/4 in |
Product Details
| Material | Aluminized Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | HSCP-0808 |
| Shape | Square |
| Brand | Winco |