SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

HSS Import Power Hacksaw Blade , 12 x 1, 10TPI

HSS Import Power Hacksaw Blade , 12 x 1, 10TPI

Item #: WBB558433

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Import Power Hacksaw Blade , 14 x 1, 10TPI

HSS Import Power Hacksaw Blade , 14 x 1, 10TPI

Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades

Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades

HSS Import Power Hacksaw Blade , 14 x 1, 14TPI

HSS Import Power Hacksaw Blade , 14 x 1, 14TPI

HSS Import Power Hacksaw Blade , 17 x 1-1/4, 10TPI

HSS Import Power Hacksaw Blade , 17 x 1-1/4, 10TPI

Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.375"W, 10 TPI, .025" Thick

Lenox NEO-Type® Carbon Band Saw Coil, 100' Long, 0.375"W, 10 TPI, .025" Thick

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall Mount 1 Cylinder Bracket

Global Industrial™ Wall Mount 1 Cylinder Bracket

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Manila Shipping Tags, Pre Wired, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack

Manila Shipping Tags, Pre Wired, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack

Universal® Permanent Self-Adhesive Color-Coding Labels, 3/4in dia, Green, 1008/Pack

Universal® Permanent Self-Adhesive Color-Coding Labels, 3/4in dia, Green, 1008/Pack

12" Adjustable Wrench

12" Adjustable Wrench

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Orange, 1008/Pack

Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Orange, 1008/Pack

Guardair 75XT012AAUS, Xtra-Thrust US Flag Safety Air Gun 75XT012AAUS, 12" Ext., 54 SCFM

Guardair 75XT012AAUS, Xtra-Thrust US Flag Safety Air Gun 75XT012AAUS, 12" Ext., 54 SCFM

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

High Speed Steel TMX Power Hacksaw Blades. HSS TMX Power Hacksaw Blade, 12" nominal length x 1" wide x .050" thick with 10 teeth/inch; actual overall length = 12-3/4" with length from pin hole to pin hole center 11-7/8" pinhole diameter = .281".
  • Fully heat treated to resist wear and provide efficient cutting


Weights & Dimensions

  • Width 1 in
  • Thickness .050"
  • Length 12 in

Product Details

  • TPI 10
  • Description Power Hacksaw Blade
  • Manufacturers Part Number B558433
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DENNIS

    Date: April 23, 2020

    Great
    Your review:
    They work great thank you.
  • Reviewer: Anonymous

    Date: January 12, 2017

    Hacksaw Blade
    Your review:
    Hi all, I have an old vintage draw hacksaw era 1921. This blade is just perfect for my type of work, I mostly used machineable steel (Alum. and 12L14). But for all, I'd buy it again Thanks Steve
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Power Hacksaw Blade , 12 x 1, 10TPI

HSS Import Power Hacksaw Blade , 12 x 1, 10TPI

Item #: WBB558433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant