Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
1-1/2" Imported HSS Spotting and Centering Drill HSS, R Hand 118 °

Model #: WBB556668

MPN #: 5164090

1-1/2" Imported HSS Spotting and Centering Drill HSS, R Hand 118 °

|
Questions & Answers (0)
PRICE
$265.95
Usually ships in 5 to 8 days
High Speed Steel TMX 118° point Spotting and Centering Drills. HSS TMX Spotting and Centering Drill HSS, Right Hand 118° point angle 1-1/2" diameter x 2-1/2" flute length x 5" overall length (OAL).
  • Short rigid drill with no body clearance for starting applications


1
1
Easy online or call-in returns.