x

Take 15% off your entire order!

Offer applied at checkout

1- 1/4" Imported HSS Spotting and Centering Drill HSS, R Hand 118 °

1- 1/4" Imported HSS Spotting and Centering Drill HSS, R Hand 118 °

Item #: WBB560673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 118° point Spotting and Centering Drills. HSS TMX Spotting and Centering Drill HSS, Right Hand 118° point angle 1-1/4" diameter x 2" flute length x 4" overall length (OAL).
  • Short rigid drill with no body clearance for starting applications


  • BRAND Approved Vendor
  • DRILL STYLE Spotting Drill
  • FRACTIONAL DIAMETER 1-1/4"
  • OVERALL LENGTH (OAL) 4"
  • MATERIAL HSS
  • FINISH Bright
  • FLUTE LENGTH 2"
  • DRILL POINT ANGLE 118 Degrees
  • DIRECTION OF ROTATION Right Hand
  • DIAMETER INCHES 1-1/4
  • FLUTE LENGTH INCHES 2
  • DECIMAL EQUIVALENT 1.25"
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER 5164080
  • OVERALL LENGTH INCHES (OAL) 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1- 1/4" Imported HSS Spotting and Centering Drill HSS, R Hand 118 °

1- 1/4" Imported HSS Spotting and Centering Drill HSS, R Hand 118 °

Item #: WBB560673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant