Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell - Gleason

Model # :WBB212215

MPN #: GCC14370-BC

Hubbell GCC14370-BC Industrial Duty Cord Reel with Bare End on Cord - 14/3c x 70'

Product Description
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Features a bare end on cord. 14/3c x 70'.

PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 ft
Width16-1/2 in
Depth9-7/8 in
Height17-1/2 in
Cord Length70 ft
Gauge14 ga

Product Details

Power ConnectionBare End
ColorOrange
Amperage15 A
Drive TypeSpring Driven
Drive/Return TypeSpring Retractable
MaterialSteel
DescriptionIndustrial Duty Cord Reel w/ Bare End on Cord
Number of Conductors3
Manufacturers Part NumberGCC14370-BC
Inlet48" Pigtail w/ 3 Prong Plug
Cable/Cord/Hose IncludedYes
BrandHubbell - Gleason