Features:
CM Hurricane 360° Hoist & Trolley Combo Geared 1/2 Ton Capacity, 15' LIft
Write a Review
|
Questions & Answers (0)
Product Description
CM Hurricane 360° Hand Chain Hoist, 1/2 Ton, 15 Ft. Lift
Features:Army-type, integrated trolley provides ultra-low headroom. Geared trolley (plain also available). Extremely easy to install. Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain. Hardened Steel Chain - Alloy steel load chain assures high strength and long wear life. Minimal Maintenance - Easily disassembled, requiring no special tools. Meets ASME B30.16 - And European CE Standard Lifetime Warranty - Against defects in materials and workmanship. Available options include: Chain containers, Latchlok hooks.
Features:
PRICE
$1,535.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1100 lbs |
| Weight | 54 lbs |
| Hook Opening | 0.94 in |
| Chain Size | 0.197 in |
| Head Room | 9-5/8 in |
| Beam Width | 3-15/16 to 7-1/16 in |
| Lift | 15 ft |
| Min Radius Curve | 35.43 in |
Product Details
| Assembly Required | No |
| Type | Hoist & Trolley |
| Mounting Position | integrated trolley lug |
| Color | Orange |
| Series | Hurricane 360 |
| Reeving | 1 |
| Trolley | Geared |
| Material | Steel |
| Operation | Manual |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | HU500GA15 |
| Suspension | Hoist with Integrated Trolley |
| Brand | CM |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ASME B30.21 |