Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CM

Model # :WBB2338580

MPN #: HU5000GA30

CM Hurricane 360° Hoist & Trolley Combo Geared 5 Ton Capacity, 30' LIft

Product Description
CM Hurricane 360° Hand Chain Hoist, 5 Ton, 30 Ft. Lift

Features:
  • Army-type, integrated trolley provides ultra-low headroom.
  • Geared trolley (plain also available).
  • Extremely easy to install.
  • Standard Load Limiter - For simple, automatic overload protection.
  • Braking Power - Weston-style braking system provides reliable positive load control.
  • Powder Coated Finish - For corrosion protection.
  • Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life.
  • Chain Guide and Stripper - Assures load chain alignment.
  • Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain.
  • Hardened Steel Chain - Alloy steel load chain assures high strength and long wear life.
  • Minimal Maintenance - Easily disassembled, requiring no special tools.
  • Meets ASME B30.16 - And European CE Standard
  • Lifetime Warranty - Against defects in materials and workmanship.
  • Available options include: Chain containers, Latchlok hooks.


  • PRICE
    $5,639.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity11000 lbs
    Weight344 lbs
    Hook Opening1.85 in
    Head Room21-5/8 in
    Lift30 ft

    Product Details

    Assembly RequiredNo
    TypeHoist & Trolley
    ColorOrange
    SeriesHurricane 360
    Reeving2
    MaterialSteel
    OperationManual
    Chain Falls2
    Package Quantity1
    Manufacturers Part NumberHU5000GA30
    SuspensionHoist with Integrated Trolley
    BrandCM

    Warranty

    WarrantyLifetime

    Compliance & Certifications

    CertificationsASME B30.21