Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 36"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
Welded upright frames include foot plates. Heavy-duty foot plates are available for seismic requirements. Upright frame capacities are calculated in accordance with RMI 1997 Standards. Upright frame style change as of April 2012; beams are interchangeable. Polyurethane paint finish. Color: green.
PRICE
$429.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 36 in |
| Height | 120 in |
| Weight Capacity | 29400 lbs |
| Connection | Teardrop |
| Column Size | 3 x 3 in |
Product Details
| Assembly Required | No |
| Material | Polyurethane |
| Construction Type | Welded Frame |
| Color | Green |
| Manufacturers Part Number | IU24360120 |
| Brand | Husky Rack & Wire |