Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909118

MPN #: EHM3218TA

Baldor-Reliance HVAC Motor, EHM3218TA, 3 PH, 5 HP, 208-230/460 V, 1750 RPM, OPSB, 184T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy gauge steel base
  • Ball bearings
  • Suitable for mounting in any position
  • Dynamically balanced rotors for reduced vibration and quiet operations
Application(s)
  • Ventilators, direct-drive or belted fan and ventilation applications.
PRICE
$1,439.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.5 in
Width17.5 in
Height17.5 in
Weight84 lbs
Shaft Diameter1.125 in
Opposite End Bearing Size6205
Frame Size184T
Drive End Bearing Size6313
Length Less Shaft22 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM3218TA
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps14-13.2/6.6 A
DutyContinuous
Rated RPM1750
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR