Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909952

MPN #: ERM3158TA

Baldor-Reliance HVAC Motor, ERM3158TA, 3 PH, 3 HP, 208-230/460 V, 3450 RPM, OPEN, 56HZ Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy gauge steel base
  • Ball bearings
  • Suitable for mounting in any position
  • Dynamically balanced rotors for reduced vibration and quiet operation
Application(s)
  • Ventilators, summer cooling fans, band saws drill presses, farm equipment.
PRICE
$1,185.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.64 in
Width10.5 in
Height11 in
Weight907 lbs
Shaft Diameter0.875 in
Opposite End Bearing Size6203
Frame Size364T
Drive End Bearing Size6205
Length Less Shaft40.5 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz3450 rpm
Mounting LocationResilient
Phase3
Manufacturers Part NumberERM3158TA
EnclosureOPEN
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassH
Horsepower3 HP
Frame56HZ
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency85.5
Full Load Amps8-7.6/3.8 A
DutyContinuous
Rated RPM3450
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR