Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleratec 1:22 USB Copy Cruiser Mini, USB Drive Duplicator, 22 Bays

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Aleratec 1:22 USB Copy Cruiser Mini, USB Drive Duplicator, 22 Bays

Item #: WBB2014193

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 847.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aleratec 1:22 USB Copy Cruiser Mini, USB Drive Duplicator, 22 Bays

Aleratec's 1:22 USB Copy Cruiser Mini is a compact and powerful USB duplicator designed for marketing professionals, educators, IT managers and other professionals who regularly distribute USB flash drives on the road or in the office. This sturdy but lightweight USB flash drive duplicator quickly clones up to 22 flash drives simultaneously, including bootable flash drives, and is housed in a durable metal casing to handle the rigors of travel.

This Copy Cruiser Mini is a compact and powerful USB duplicator designed for marketing professionals, educators, IT managers and other professionals who regularly distribute USB flash drives on the road or in the office. This sturdy but lightweight USB flash drive duplicator quickly clones up to 22 flash drives simultaneously, including bootable flash drives, and is housed in a durable metal casing to handle the rigors of travel. The computer-connected Aleratec 1:22 USB Copy Cruiser Mini comes with an easy-to-use Aleratec Software Suite. With this interface, you have the choice of collecting data from your source in a variety of ways. Duplicate directly from image files or from a flash drive. Choose to duplicate from selected files and folders on your hard drive.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-3/8
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDAleratec®
    • ASSEMBLYAssembled
    • DESCRIPTION22 Bay USB Drive Duplicator
    • INPUTS22
    • MANUFACTURERS PART NUMBER330119
    • POWERAC 120/230 V - 50/60 Hz
    • WEIGHT LBS2.05
    • LIMITED WARRANTY1 Year
    • USB 2.0 COMPATIBLEYes
    • STAND-ALONE CAPABLENo
    • USB 3.0 COMPATIBLEYes
    • FORMAT TYPEFAT / FAT32 / NTFS
    • PACKAGE QUANTITY1
    • MAX WRITE SPEED480 MB/sec
    • POWER SOURCE(S)Power Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!