Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stereo Headphones With 1/8" Plug & Foam Earpads, Blue - Min Qty 2
See all 74 items in product family

Stereo Headphones With 1/8" Plug & Foam Earpads, Blue - Min Qty 2

Item #: WB257491BL

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($9.90)

Price: $4.95
Product Information
Customer Review
Product Q&A
Accessories
STEREO HEADPHONES
Stereo Headphones
This collection of stereo headphones is great for various applications including use in the educational market. High quality and durable stereo headphones include an adjustable headband and soft foam earpads. Features a 6'L cord and 3.5mm (1/8") stereo plug.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES5
    • HEIGHT INCHES2
    • COLOR FINISHBlue
    • BRANDAVID®
    • DESCRIPTIONStereo Headphones with 1/8" Plug & Foam Earpads
    • MANUFACTURERS PART NUMBERAE-711-BLUE
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • WATER RESISTANTNo
    • NOISE CANCELLINGNo
    • HEADPHONE TYPEEarpad
    • EAR CUSHIONSFoam
    • SOUND LIMITINGNo
    • CORD LENGTH6'
    • PLUG TYPE(S)1/8" or 3.5mm
    • COIL CORDNo
    • CONNECTOR3.5mm (1/8") Stereo Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed