Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rechargeable Li-ion Battery Pack for S602R and S602MR Megaphones

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Rechargeable Li-ion Battery Pack for S602R and S602MR Megaphones

Item #: WBB1979472

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 40%
Price: $ 58.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rechargeable Li-ion Battery Pack for S602R and S602MR Megaphones

Rechargeable Li-ion Battery Pack for S602R and S602MR Megaphones

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES4
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDAmplivox
    • CONSTRUCTIONPlastic
    • ASSEMBLYAssembled
    • DESCRIPTIONRechargeable Li-ion Battery Pack
    • MANUFACTURERS PART NUMBERS1405
    • TYPEBattery Pack
    • WEIGHT LBS0.5
    • LIMITED WARRANTY1 Year
    • BLUETOOTH COMPATIBLENo
    • APPLE COMPATIBLENo
    • PACKAGE QUANTITY1
    • MP3 COMPATIBLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!