Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
70 x 70 Manual Wall Matte White Fabric Square Format Projector Screen
See all 37 items in product family

70 x 70 Manual Wall Matte White Fabric Square Format Projector Screen

Item #: WBB431437

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
The Buhl WS-W70 is a 70"X 70" wall or ceiling mounted projection screen that's perfect for classroom, business and home theater applications. It features a durable flame retardant and mildew resistant screen material with superior reflectivity and a matte white surface, rolled into a rugged metal case. A 1" boarder is incorporated in the screen surface. Buhl wall screens are perfect for all mobile applications including computer, video, slide and overhead projection in the office, classroom and home theater.

Product Features:

  • Superior reflectivity, flat surface, wind-up mechanism, superior hardened steel
  • Flame retardant, mildew resistant, matte white fabric
  • Unique pull stop-start feature
  • Wall mount brackets are also available
  • Heavy-duty 1 " roller
  • 1" border on screen sides
Screen Fabric Information:

  • Matte White
  • The most versatile screen surface and the premier choice when ambient light is controllable. It evenly distributes light over a wide viewing area while colors remain bright and life-like, with no shifts in hue. Screen surface can be cleaned with mild soap and water. Flame retardant and mildew resistant.

Product Specifications

    • WIDTH INCHES70
    • HEIGHT INCHES70
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONManual Wall Projector Screen
    • MANUFACTURERS PART NUMBERWS-W70
    • MOUNT TYPEWall / Ceiling
    • FORMATSquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!