Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl Electric Projector Screen - 99" Diagonal - Square Format - White Frame

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

HamiltonBuhl Electric Projector Screen - 99" Diagonal - Square Format - White Frame

Item #: WBB2236421

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $489.99 Save up to 21%
Price: $ 388.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Electric Projector Screen - 99" Diagonal - Square Format - White Frame

HamiltonBuhl 99" Diagonal (70x70) Electric Projector Screen, HDTV Format, Matte White Fabric The HamiltonBuhl Electric(Motorized) Projector Screen is the perfect choice for today's High Definition Classrooms, Conference Rooms and Home Theaters. Ideal for applications which require a wall/ceiling mounted installation, with simple plug and play operation, right out of the box. HamiltonBuhl Electric Screens feature a high quality tubular motor for extended durability and energy efficiency, while allowing for a quick reliable operation. An upgrade in comparison to many alternative electric screens which feature a smaller and slower synchronous motor. The HamiltonBuhl Electric Screen offers easy installation via sliding wall/ceiling mounting brackets and a removable wall switch for a more aesthetically pleasing installation, if desired. Dual high quality IR Remote Controls are also included, so that you can control the screen from anywhere in the room.

Features:

  • Screen Size: 99" Diagonal
  • Viewable Screen Area: 70" x 70"(H x W)
  • Aspect Ratio: Square 1:1 Format
  • Simple Plug and Play design with easy sliding bracket installation
  • High quality tubular motor for quick and smooth operation
  • Removable in-line wall switch and (2) IR Remote Controls included
  • Elegant white powder coated aluminum housing creates an attractive appearance that matches any decor
  • Large aluminum alloy roller keeps the screen flat through repeated use with 1" black borders on the sides
  • Floating wall and ceiling bracket that slides along the casing for simple installation
  • Case Dimensions (L x H x W) - 79.7" x 4" x 3.6"
  • 1 Year Warranty


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES70
    • HEIGHT INCHES70
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONElectric Projector Screen
    • MANUFACTURERS PART NUMBERHBS7070
    • TYPEElectric
    • LIMITED WARRANTY1 Year
    • MOUNT TYPEWall / Ceiling
    • FORMATSquare
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!