Fire Pits
Availability
Special Price
Brand
Shape
Length Range (in)
Height Range (in)
Diameter Range (in)
Type
Material
Width
Color
Price
Height
22-13/16 in
Weight
28.6 lbs
Width
36 in
Length
36 in
Height
38 in
Weight
152 lbs
Width
31-1/2 in
Length
60 in
Height
22-13/16 in
Weight
4 lbs
Width
29-1/2 in
Length
37-3/16 in
Weight
10 lbs
Color
Aqua
Height
22 in
Width
40 in
Length
40 in
Color
Black
Weight
10 lbs
Color
Red
Weight
10 lbs
Color
Black
Height
28 in
Weight
4 lbs
Width
39 in
Length
39 in
Weight
10 lbs
Color
Dark blue
Height
38 in
Weight
184 lbs
Width
36 in
Length
60 in
Hiland Fire Pit Cover HVD-1010CVR-M Rectangle Heavy Duty Waterproof 50"L x 38"W x 23"H Mocha
Height
23 in
Weight
4 lbs
Width
38 in
Length
50 in
Pleasant Hearth Brant Wood Burning Fire Pit OFW106R, 30" Round, Rubbed Bronze Finish