Hiland Fire Pit GSF-DGH Propane 40000 BTU w/Lid Decorative Bronze

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Hiland Fire Pit GSF-DGH Propane 40000 BTU w/Lid Decorative Bronze

Item #: WBB1529806

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 346.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hiland Fire Pit GSF-DGH Propane 40000 BTU w/Lid Decorative Bronze

Hammered Bronze Finish with Decorative Crossbars

  • 38" L × 38" W × 29" H
  • 38" square tabletop, 24" tall
  • 19" square lid
  • Gas type: Propane, butane
  • Heat output: 40,000 BTU's
  • Heating area: approx. 15 square feet
  • Easy access propane tank door
  • Thermocouple flame failure device
  • CSA approved
  • Includes starter clear fireglass
  • Must use fireglass of at least 3/4" diameter
  • Uses 20lb propane tank (not included)
Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • LENGTH INCHES38
    • WIDTH INCHES38
    • HEIGHT INCHES29
    • COLORBronze
    • CONSTRUCTIONSteel
    • BTU HIGH40000
    • COVERAGE SQUARE FEET15
    • FUEL TYPEPropane
    • APPROVALS OR CERTIFICATIONSCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERGSF-DGH
    • RECOMMEND GAS TANK SIZE LBS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!