Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleasant Hearth Log Storage Rack With Full Cover LS938-48LC Weather-Resistant 4'L

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Pleasant Hearth Log Storage Rack With Full Cover LS938-48LC Weather-Resistant 4'L

Item #: WBB843297

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Pleasant Hearth 4' Heavy Duty Log Storage Rack with Polyester Full Cover Weathered-Resistant LS938-48LC

This Pleasant Hearth 4 foot log rack storage system holds up to 1/4 cord of firewood and is constructed from heavy tubular steel in a durable black powder-coated finish. Includes a weather-resistant polyester full-length cover to help keep your seasoned firewood dry and ready for use.

Features:

  • Square-shaped assembly holes for ensuring stability
  • A weather-resistant cover liner to ensure moisture stays out along with a Self-adhesive Closure system
  • For outdoor use only
  • 1 year limited warranty
  • Assembled dimensions: 48" length, 14" width, 48" height, weight: 29.22 lbs.




Product Specifications

    • BRANDPleasant Hearth
    • LENGTH INCHES48
    • WIDTH INCHES14
    • HEIGHT INCHES48
    • WEIGHT LBS29.22
    • COLORBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONLog Rack with Full Cover
    • LISTING, RATING, CERTIFICATIONCSA Listed
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERLS938-48LC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!