Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3201 37-1/2"L x 33"H
See all 36 items in product family

Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3201 37-1/2"L x 33"H

Item #: WBB784715

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pleasant Hearth Cahill Fireplace Glass Door Antique CA-3201 37-1/2L x 33 HThis stylish decorative antique brass Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This medium size fits a fireplace front opening width of 30 to 37 and opening height of 25-1/2 to 32-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 33, Depth 1-3/4. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDPleasant Hearth
    • WIDTH INCHES37-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES33
    • VIEWING AREA WIDTH INCHES30
    • VIEWING AREA HEIGHT INCHES22-1/4
    • FOR FIREBOX HEIGHT INCHES25-1/2 to 32-1/2
    • FOR FIREBOX WIDTH INCHES30 to 37
    • GLASS THICKNESS INCHES3/16
    • WEIGHT LBS41.3
    • COLORAntique Brass
    • CONSTRUCTIONSteel
    • SCREEN CONSTRUCTIONSafety Tempered Glass
    • INCLUDES2" Riser Bar
    • SAFETY FEATURESMesh Panels
    • LISTING, RATING, CERTIFICATIONCSA Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCA-3201

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!